Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Polymer, Push-Fit14mm, Push-Fit8mm

  • Mfr # 3166 08 14

  • Zoro # G304851022


product price: $5.79
/ea

Key Features

Specific Fitting Shape
Reducer
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Release Ring Material
Stainless Steel
Maximum Operating Pressure
20 barg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166 08 14
Zoro #
G304851022
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
8 mm
Overall Length
48 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Reducer
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Release Ring Material
Stainless Steel
Maximum Operating Pressure
20 barg
Color
Black
Minimum Operating Temperature
-4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
755 mmHg
System of Measurement
Metric
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Application
Air
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Straight
Release Type
Ring
Maximum Operating Temperature
176 Degrees F
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Connector Type
Reducer

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 48 mm, Specific Fitting Shape Reducer, Release Type Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.