Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud, Nylon, BSPT 1/4 in, Push-Fit 10 mm

  • Mfr # 3018 10 13

  • Zoro # G304850926


product price: $14.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Banjo Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Side B Tube Outer Diameter
10 mm
Minimum Operating Temperature
-4 Degrees F
Overall Length
38 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018 10 13
Zoro #
G304850926
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
10 mm
Overall Length
38 1/2 mm
Fitting Side A Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
90 Degrees Banjo Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Release Type
Ring
Maximum Operating Pressure
20 barg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Ring Material
Stainless Steel
Application
Air
Vacuum Rating
755 mmHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Fiberglass-Reinforced Nylon
Color
Black
Fitting Side A Connection Type
BSPT
System of Measurement
Imperial/Metric
Compatible Tube Hardness
95 Shore A
Fitting Shape
Stud
For Media Type
Air
Series
Legris
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.