Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud, SS, BSPT , Push-Fit 4 mm

  • Mfr # 3805 04 10

  • Zoro # G404850659


product price: $33.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Fitting Material
Stainless Steel
Overall Length
14 1/2 mm
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3805 04 10
Zoro #
G404850659
UPC #
-
Country of Origin
France

Dimensions

Overall Length
14 1/2 mm
Fitting Side A Pipe Size
1/8 mm
Fitting Thread Size
1/8"
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Fitting Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Application
Air, Beverage, Food Processing
Maximum Operating Temperature
302 Degrees F
Color
Silver
Fitting Side A Connection Type
BSPT
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316L
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
System of Measurement
Metric
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Shape
Stud
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
435 psi
Series
Legris
For Media Type
Air, Beverages, Food
Operating Pressure - Maximum
435 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
302 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPT

Description

Push-Fit Adapter Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.