Zoro Homepage

Tee, Brass, Comp 16 mm, 16 mm, 16 mm

  • Mfr # 0104 16 00

  • Zoro # G605386278


product price: $49.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Compatible Tube Material
Brass, Copper, Polyamide, Steel
Fitting Side A Tube Outer Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0104 16 00
Zoro #
G605386278
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
16 mm
Overall Length
78 mm
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side C Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Fitting Side 3 Tube Outer Diameter
16 mm
Fitting Side 1 Tube Outer Diameter
16 mm

Description

Compression Tee Fitting, Application Automotive, Climate Control, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Side C Tube Outer Diameter 16 mm, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 3,335 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.