Tee, Brass, Comp10mm, 10mm, 10mm, PK10

  • Mfr # 0104 10 00
  • Zoro # G7096686
product price: 
$
277.99
/pk of 10, $27.80/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
25/64 in
Max. Pressure
1087 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0104 10 00
Zoro #
G7096686
UPC #
820099092881
Country of Origin
France
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
1087 psi
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 482 Degrees F
Specific Pipe Fitting Shape
Tee
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Basic Pipe Fitting Material
Metal
Compliance
AFNOR, CETOP, CNOMO, ISO
Pipe Fitting Connection Type
Compression
Application
Air, Fuel, Hydraulic Oil, Machining Oil
Fitting Material
Brass
Maximum Operating Pressure
1,087 psi
Maximum Operating Temperature
100 Degrees F
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
100 Degrees F
Material Grade
C37700
Operating Pressure - Maximum
1,087 psi
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
System of Measurement
Metric
Connector Type
Coupling
Fitting Side 3 Connection Type
Compression
For Media Type
Compressed Air, Fuels, Oils

Dimensions

Tube Size
25/64 in
Hex Size
19 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Overall Length
60 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Wire Rope Length
60 mm
Length
60 mm

Description

Compression Tee Fitting, Application Air, Fuel, Hydraulic Oil, Machining Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C37700, Maximum Operating Pressure 1,087 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews