Tee, Brass, Comp12mm, 12mm, 12mm, PK10

  • Mfr # 0104 12 00
  • Zoro # G7116042
product price: 
$
380.99
/pk of 10, $38.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
15/32 in
Standards
AFNOR, CETOP, CNOMO, ISO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0104 12 00
Zoro #
G7116042
UPC #
820099093000
Country of Origin
France
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Standards
AFNOR, CETOP, CNOMO, ISO
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Compliance
AFNOR, CETOP, CNOMO, ISO
Specific Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 482 Degrees F
Max. Pressure
797 psi
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
797 psi
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
482 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Maximum
482 Degrees F
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
System of Measurement
Metric
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
797 psi
Operating Temperature - Minimum
40 Degrees F
Material Grade
C37700
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Compatible Fitting Brands
Parker
Fitting Features
Rigid

Dimensions

Tube Size
15/32 in
Hex Size
22 mm
Overall Length
60 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Wire Rope Length
60 mm
Length
60 mm

Description

Compression Tee Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C37700, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 482 Degrees F, Overall Length 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews