Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit 14 mm, 14 mm, 14 mm

  • Mfr # 3604 14 00

  • Zoro # G604850817


product price: $34.15
/ea

Key Features

Specific Fitting Shape
Tee
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Overall Length
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3604 14 00
Zoro #
G604850817
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
68 mm
Fitting Side C Tube Outer Diameter
14 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 3 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Application
Automotive, Medical, Printing, Robotics
System of Measurement
Metric
Fitting Material
Brass
Vacuum Rating
755 mmHg
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
-4 Degrees F
Finish/Coating
Nickel Plated
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Maximum Operating Pressure
30 barg
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Maximum
302 Degrees F
Connector Type
Coupling
Fitting Features
Rigid
Operating Temperature - Minimum
-13 Degrees F
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
For Media Type
Beverages, Food
Operating Pressure - Maximum
435 psi

Description

Push-Fit Tee Fitting, Application Automotive, Medical, Printing, Robotics, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Brass, Maximum Operating Pressure 30 barg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.