Zoro Homepage

Tee, BSPP , Push-Fit 8 mm, Push-Fit 8 mm

  • Mfr # 3698 08 13

  • Zoro # G204850682


product price: $18.55
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
System of Measurement
Metric
Fitting Thread Size
1/4"
Compatible Tube Hardness
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3698 08 13
Zoro #
G204850682
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Thread Size
1/4"
Fitting Side A Pipe Size
1/4 mm
Fitting Side B Tube Outer Diameter
8 mm
Overall Length
1 7/8 in
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Description

Push-Fit Tee Fitting, Application Food Process, Automotive, Lubrication, Medical, Printing, Robotics, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/4 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.