Zoro Homepage

Tee, Nylon, Tube 8 mm, MBSPT 3/8",

  • Mfr # 3108 08 17

  • Zoro # G116244463


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Overall Length
1 13/16 in
System of Measurement
Metric
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Fitting Material
Nylon
Standards
REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108 08 17
Zoro #
G116244463
UPC #
820099218274
Country of Origin
France

Dimensions

Overall Length
1 13/16 in
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
3/8 in

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Nylon, Overall Length 1 13/16 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable, Fitting Thread Size 3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.