Tee, SS, Thrd 1/4", Thrd 1/4", Thrd 1/4"

  • Mfr # 1845 13 13
  • Zoro # G700722933
product price: 
$
83.15
/ea
Sold in multiples of 2 for $166.30

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1845 13 13
Zoro #
G700722933
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Overall Length
1 1/32 in
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Maximum Operating Pressure
2,176 psi
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Material Grade
316L
Fitting Side A Gender
Female
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Side B Thread Type
BSPP
Side A Thread Type
BSPP
Gravity Flow
Pressure
Side 3 Thread Type
BSPP

Description

Tee, SS, Thrd 1/4", Thrd 1/4", Thrd 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews