Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Banjo, Tube 1/4", Push-Fit 1/4",

  • Mfr # 3049 56 14

  • Zoro # G916244595


product price: $33.89
/ea
Sold in multiples of 10 for $338.90

Key Features

Fitting Material
Fiberglass-Reinforced Nylon
Overall Length
1 13/32 in
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049 56 14
Zoro #
G916244595
UPC #
820099201764
Country of Origin
France

Dimensions

Overall Length
1 13/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"

Details

Fitting Material
Fiberglass-Reinforced Nylon
Item
Push-Fit Twin Banjo Fitting
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Features
Rigid
For Media Type
Compressed Air
Fitting Shape
Twin Banjo
Operating Pressure - Maximum
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Vacuum Rating
28 in Hg

Description

Push-Fit Twin Banjo Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 13/32 in, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable, Fitting Thread Size 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.