Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Push-Fit14mm, Push-Fit14mm

  • Mfr # 3606 14 00

  • Zoro # G104850829


product price: $27.49
/ea
Sold in multiples of 5 for $137.45

Key Features

Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Fitting Side B Tube Outer Diameter
14 mm
System of Measurement
Metric
Maximum Operating Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3606 14 00
Zoro #
G104850829
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side B Tube Outer Diameter
14 mm
Overall Length
52 1/2 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
System of Measurement
Metric
Maximum Operating Temperature
302 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Pressure
30 barg
Color
Silver
Finish/Coating
Nickel Plated
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Application
Lubrication
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-4 Degrees F
Vacuum Rating
755 mmHg
Fitting Shape
Union
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F
Material Grade
C36000
Series
Legris
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 52 1/2 mm, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.