Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Nylon, Push-Fit1/4", Push-Fit5/16"

  • Mfr # 3106 56 08

  • Zoro # G316091478


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Color
Black
Fitting Material
Fiberglass-Reinforced Nylon
System of Measurement
Imperial
Overall Length
1 7/16 in
Operating Temperature - Maximum
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106 56 08
Zoro #
G316091478
UPC #
820099707013
Country of Origin
France

Dimensions

Overall Length
1 7/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Union Fitting
Color
Black
Fitting Material
Fiberglass-Reinforced Nylon
System of Measurement
Imperial
Operating Temperature - Maximum
175 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Series
Legris
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union

Description

Push-Fit Union Fitting, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 7/16 in, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.