Zoro Homepage

Union, Nylon, Push-Fit6mm, Push-Fit1/4in

  • Mfr # 3106 06 56

  • Zoro # G716091535


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

System of Measurement
Imperial
Overall Length
1 3/16 in
Fitting Material
Fiberglass-Reinforced Nylon
Color
Black
Standards
ISO 14743, PED, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106 06 56
Zoro #
G716091535
UPC #
820099215853
Country of Origin
Mexico

Dimensions

Overall Length
1 3/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Union Fitting
System of Measurement
Imperial
Fitting Material
Fiberglass-Reinforced Nylon
Color
Black
Standards
ISO 14743, PED, REACH, RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Compressed Air, Gases
Fitting Features
Swivel
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Union
Vacuum Rating
755 mm Hg
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris

Description

Push-Fit Union Fitting, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 3/16 in, Standards ISO 14743, PED, REACH, RoHS, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.