This item is Discontinued.

Legris Union Tee, 15/32 in Tube Size, 2 PK 3804 12 00

This item is Discontinued.

Legris

Union Tee, 15/32 in Tube Size, 2 PK (Discontinued)

Mfr # 3804 12 00
Zoro # G2460385
UPC # 820099288918
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3804 12 00
Zoro #
G2460385
UPC #
820099288918
Country of Origin
France

Dimensions

Tube Size
15/32 in

Details

Item
Union Tee
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Tube
Max. Pressure
290 psi
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-4 Degrees to 250 Degrees F

Description

Union Tee, Specific Fitting Shape Adapter, Package Quantity 2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.