Zoro Homepage

Union Tee, Stainless Steel, Silver

  • Mfr # 3804 06 00

  • Zoro # G003528652


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Material
Stainless Steel
Application
Petrochemical
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3804 06 00
Zoro #
G003528652
UPC #
-
Country of Origin
France

Dimensions

Overall Length
48 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Material
Stainless Steel
Application
Petrochemical
Color
Silver
System of Measurement
Metric
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1
Vacuum Rating
28 inHg
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
13 Degrees F
Maximum Operating Pressure
435 psi
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Fitting Side C Connection Type
Push-to-Connect
Material Grade
316L
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Minimum
-13 Degrees F
Fitting Features
Rigid
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Tube
Connector Type
Coupling
Operating Pressure - Maximum
435 psi
Fitting Side 2 Connection Type
Tube
For Media Type
Chemicals, Cleaning Agents, Food
Operating Temperature - Maximum
302 Degrees F

Description

Push-Fit Tee Fitting, Application Petrochemical, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 435 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.