Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Tee, Stainless Steel, Silver

  • Mfr # 3804 62 00

  • Zoro # G303528802


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
Specific Fitting Shape
Tee
System of Measurement
Imperial
Color
Silver
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3804 62 00
Zoro #
G303528802
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 7/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Fitting Shape
Tee
Specific Fitting Shape
Tee
System of Measurement
Imperial
Color
Silver
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1
Fitting Material
Stainless Steel
Application
Petrochemical
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316L
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Pressure
435 psi
Minimum Operating Temperature
13 Degrees F
Vacuum Rating
28 inHg
Fitting Side C Connection Type
Push-to-Connect
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
302 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Connector Type
Coupling
Operating Pressure - Maximum
435 psi
Fitting Features
Rigid
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
302 Degrees F
For Media Type
Chemicals, Cleaning Agents, Food

Description

Push-Fit Tee Fitting, Application Petrochemical, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.