Zoro Homepage

Union Tee, Tube 3/8", 1/4", Push-Fit

  • Mfr # 3304 60 56

  • Zoro # G816244534


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Fitting Material
Nylon
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
REACH, RoHS
Overall Length
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3304 60 56
Zoro #
G816244534
UPC #
820099265803
Country of Origin
France

Dimensions

Overall Length
3 7/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Fitting Material
Nylon
System of Measurement
Imperial
Item
Push-Fit Tee Fitting
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
REACH, RoHS
For Media Type
Compressed Air, Gases
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
176 Degrees F
Fitting Features
Rigid
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Union Tee
Series
LF 3000
Fitting Side 3 Connection Type
Push-to-Connect
Vacuum Rating
755 mm Hg
Fitting Side 1 Connection Type
Tube

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Nylon, Overall Length 3 7/32 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.