Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, BSPP 1/8", Push-Fit 6 mm, 6 mm

  • Mfr # 3158 06 10

  • Zoro # G204850675


product price: $11.15
/ea

Key Features

Specific Fitting Shape
Wye
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3158 06 10
Zoro #
G204850675
UPC #
-
Country of Origin
France

Dimensions

Fitting Side C Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Pipe Size
1/8 mm
Overall Length
13/16 in
Fitting Thread Size
1/8"
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Wye
Vacuum Rating
755 mmHg
Color
Black
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Material
Polymer
Maximum Operating Pressure
290 psi
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Release Ring Material
Stainless Steel
System of Measurement
Metric
Release Type
Ring
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Side C Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Operating Temperature - Maximum
176 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Features
Rigid
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Wye Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/8 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.