Wye, Nylon, Tube 1/8 in, Tube 1/4 in

  • Mfr # 3140 53 56

  • Zoro # G416244613


product price:  $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Fitting Material
Fiberglass-Reinforced Nylon
Overall Length
1 13/32 in
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Textile
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140 53 56
Zoro #
G416244613
UPC #
820099667270
Country of Origin
Mexico

Dimensions

Overall Length
1 13/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Fitting Material
Fiberglass-Reinforced Nylon
Item
Push-Fit Union Fitting
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Textile
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Wye
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Tube
Connector Type
Reducer
Vacuum Rating
28 in Hg
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Fitting Side 2 Connection Type
Tube
For Media Type
Compressed Air
Operating Pressure - Maximum
290 psi

Description

Push-Fit Union Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Electronics, Textile, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 13/32 in, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable, Release Ring Color Not Applicable, Release Ring Material Not Applicable, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.