Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Level, Magnification 32X

  • Mfr # NA332

  • Zoro # G7427589


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Optical Levels
Working Range
300 ft
Accuracy
+/-1/2 in @ 15 ft
Horizontal Range
360 Degrees
Characteristics
IP54, Water and Dust Resistant, 360 Degrees Horizontal Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA332
Zoro #
G7427589
UPC #
07640110695999
Country of Origin
China

Dimensions

Tripod Thread Size
5/8-11
Overall Height
9 1/16 in
Focus Diameter - Minimum
3 5/16 ft
Overall Length
11 7/16 in
Overall Width
7 7/8 in

Details

Optical Level Product Grouping
Optical Levels
Item
Automatic Level
Working Range
300 ft
Magnification
32X
Accuracy
+/-1/2 in @ 15 ft
Horizontal Range
360 Degrees
Characteristics
IP54, Water and Dust Resistant, 360 Degrees Horizontal Circle
Features
Dust and Water Protection
Type
Manual Leveling
Horizontal Graduations
1 Degrees
Leveling Type
Leveling Screws, Top Mounted Vial
Field of View
7 ft @ 330 ft
Mounting Thread
5/8-11
Includes
Case
Number of Lenses
2
IP Rating
IP54
Minimum Focus
3.3 ft
Aperture
35 9/16 mm
Vertical Graduations
1 Degrees
Total Number of Vials
0
Stadia Constant
100
Material
Aluminum
Use Location
Indoor, Outdoor
Level Orientation
Horizontal
Vernier Reading
17 arc minutes
Working Range - Maximum
300 ft
Self-Leveling Range
+/-3 Degrees
Number of Plumb Vials
1
Number of Level Vials
0

Description

Automatic Level, Leveling Type Leveling Screws, Top Mounted Vial, Magnification 32X, Aperture 35 9/16 mm, Working Range - Maximum 300 ft, Field of View 7 ft @ 330 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 3 5/16 ft, Accuracy +/-1/2 in @ 15 ft, Horizontal Range 360 Degrees , Includes Case, Number of Lenses 2, Features Dust and Water Protection, IP Rating IP54, Material Aluminum, Number of Level Vials 0, Number of Plumb Vials 1, Overall Height 9 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.