Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Tracer, 17-1/4 In. L, 8-1/4 In. W

  • Mfr # TRACE ROD 80

  • Zoro # G2780872


product price: $1,407.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.3 in
Application
Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter
Construction
Fiberglass Rod Over Copper Wire
Length
17 1/4 in
Height
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRACE ROD 80
Zoro #
G2780872
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
8.3 in
Length
17 1/4 in
Height
19 1/4 in
Width
8 1/4 in
Overall Height
19.3 in
Outside Diameter
0.2 in
Cable Length
263 ft
Overall Depth
17.3 in

Details

Item
Service Tracer
Application
Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter
Construction
Fiberglass Rod Over Copper Wire
Features
Can be Used in Line or Sonde Mode to Trace the Route of the Duct or a Blockage
For Use With
Signal Transmitters
For Modes
Line, Sonde
Color
Yellow
Product Type
Trace Rod
Material
Fiberglass Rod over Copper Wire
For Use On
Non-Conductive Ducts or Pipes

Description

Service Tracer, Application Signal Transmitter and Locator to Trace Non-Conductive Ducts or Pipes up to 4 in Diameter, Cable Length 263 ft, Color Yellow, Features Can be Used in Line or Sonde Mode to Trace the Route of the Duct or a Blockage, For Use With Signal Transmitters, Operating Frequency Not Applicable, Outside Diameter 0.2 in, Product Type Trace Rod, For Modes Line, Sonde, For Use On Non-Conductive Ducts or Pipes, Material Fiberglass Rod over Copper Wire, Overall Depth 17.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.