Zoro Homepage

Utility Locator

  • Mfr # DD300 Depth Package

  • Zoro # G616175021


product price: $4,599.99
/ea
Free Shipping & Returns

Key Features

Maximum Locating Depth
32.8 ft
Transmitter Power Output
1 W
Circuit Connection Type
Direct, Induction
Includes Batteries
Yes
Operating Frequency
Radio 33 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD300 Depth Package
Zoro #
G616175021
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Locating Depth
32.8 ft
Transmitter Dimensions
3.66 in x 11.42 in x 30.12 in
Battery Size
LR20

Details

Transmitter Power Output
1 W
Circuit Connection Type
Direct, Induction
Includes Batteries
Yes
Operating Frequency
Radio 33 kHz
Locator Type
Utility Line Signal Transmitter
Inductive Frequencies
15 kHz to 60 kHz
Sonde Frequencies
8, 33 kHz
For Locating
Energized Pipes
Alert Type
Digital Display
Display Screen Type
LCD
Battery Chemistry
Alkaline, Lithium Ion
IP Rating
IP65
Item
Connect Depth Package
Display Type
Digital
Number of Batteries Required
4
Power Source
Battery
Testing Modes
Active with Transmitter, Passive Power, Passive Radio (RF)
For Circuit Type
Energized Lines
Features
8 GB Internal Memory, Depth Accuracy* 5%, GPS Included
Line Trace Frequencies
131.072 (131) kHz, 32.768 (33) kHz, 512 Hz, 640 Hz, 8.192 (8) kHz, 83.078 (83) kHz
Includes
DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag

Description

Connect Depth Package, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features 8 GB Internal Memory, Depth Accuracy* 5 Percent, GPS Included, For Locating Energized Pipes, Includes DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth 32.8 ft, Operating Frequency Radio 33 kHz, Sonde Frequencies 8, 33 kHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.