Zoro Homepage

Utility Locator

  • Mfr # DD300 Plumbers Package

  • Zoro # G416174910


product price: $4,278.99
/ea
Free Shipping & Returns

Key Features

Inductive Frequencies
15 kHz to 60 kHz
For Circuit Type
Energized Lines
Includes Batteries
Yes
Operating Frequency
Radio 33 kHz
Line Trace Frequencies
131.072 (131) kHz, 32.768 (33) kHz, 512 Hz, 640 Hz, 8.192 (8) kHz, 83.078 (83) kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD300 Plumbers Package
Zoro #
G416174910
UPC #
-
Country of Origin
United Kingdom

Dimensions

Battery Size
LR20
Maximum Locating Depth
32.8 ft
Transmitter Dimensions
3.66 in x 11.42 in x 30.12 in

Details

Inductive Frequencies
15 kHz to 60 kHz
For Circuit Type
Energized Lines
Includes Batteries
Yes
Operating Frequency
Radio 33 kHz
Line Trace Frequencies
131.072 (131) kHz, 32.768 (33) kHz, 512 Hz, 640 Hz, 8.192 (8) kHz, 83.078 (83) kHz
Battery Chemistry
Alkaline, Lithium Ion
Sonde Frequencies
8, 33 kHz
Includes
DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag
Features
8 GB Internal Memory, Depth Accuracy* 5%, GPS Included
For Locating
Energized Pipes
Circuit Connection Type
Direct, Induction
Alert Type
Digital Display
Display Screen Type
LCD
Testing Modes
Active with Transmitter, Passive Power, Passive Radio (RF)
Number of Batteries Required
4
Item
Connect Plumbers Package
Display Type
Digital
Power Source
Battery
Locator Type
Utility Line Signal Transmitter
IP Rating
IP65

Description

Connect Plumbers Package, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features 8 GB Internal Memory, Depth Accuracy* 5 Percent, GPS Included, For Locating Energized Pipes, Includes DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth 32.8 ft, Operating Frequency Radio 33 kHz, Sonde Frequencies 8, 33 kHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.