Zoro Homepage

Utility Locator

  • Mfr # DD300

  • Zoro # G916175004


product price: $3,461.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag
Line Trace Frequencies
131.072 (131) kHz, 32.768 (33) kHz, 512 Hz, 640 Hz, 8.192 (8) kHz, 83.078 (83) kHz
Features
8 GB Internal Memory, Depth Accuracy* 5%, GPS Included
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD300
Zoro #
G916175004
UPC #
-
Country of Origin
United Kingdom

Dimensions

Transmitter Dimensions
3.66 in x 11.42 in x 30.12 in
Maximum Locating Depth
32.8 ft
Battery Size
LR20

Details

Power Source
Battery
Includes
DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag
Line Trace Frequencies
131.072 (131) kHz, 32.768 (33) kHz, 512 Hz, 640 Hz, 8.192 (8) kHz, 83.078 (83) kHz
Features
8 GB Internal Memory, Depth Accuracy* 5%, GPS Included
IP Rating
IP65
Transmitter Power Output
1 W
Testing Modes
Active with Transmitter, Passive Power, Passive Radio (RF)
Locator Type
Utility Line Signal Transmitter
Battery Chemistry
Alkaline, Lithium Ion
Display Screen Type
LCD
Alert Type
Digital Display
Sonde Frequencies
8, 33 kHz
Display Type
Digital
Operating Frequency
Radio 33 kHz
Includes Batteries
Yes
For Locating
Energized Pipes
Inductive Frequencies
15 kHz to 60 kHz
For Circuit Type
Energized Lines
Circuit Connection Type
Direct, Induction
Item
Connect Locator
Number of Batteries Required
4

Description

Connect Locator, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features 8 GB Internal Memory, Depth Accuracy* 5 Percent, GPS Included, For Locating Energized Pipes, Includes DD300 Connect, Includes Alkaline Batteries & Manuals, Midi Sonde & Locator Bag, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth 32.8 ft, Operating Frequency Radio 33 kHz, Sonde Frequencies 8, 33 kHz, Testing Modes Active with Transmitter, Passive Power, Passive Radio (RF)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.