Shop LEICA DISTO
See all product information
Create Account
Laser Distance Meter
- Mfr # Disto D2G
- Zoro # G223956273
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Operating Life - Time
10 hr
Accuracy
+/- 1.5 mm
Features
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
Number of Values Stored
30
Functions
Addition, Area Measurement, Distance Measurement, Minimum/Maximum Measurement, Pythagoras (3 Points), Stake Out Distance, Subtraction, Triangular Area Measurement, Volume Measurement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Disto D2G
- Zoro #
- G223956273
- UPC #
- 7640180534020
- Country of Origin
- Hungary
- Item
- Laser Distance Meter
- Operating Life - Time
- 10 hr
- Accuracy
- +/- 1.5 mm
- Features
- Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
- Number of Values Stored
- 30
- Functions
- Addition, Area Measurement, Distance Measurement, Minimum/Maximum Measurement, Pythagoras (3 Points), Stake Out Distance, Subtraction, Triangular Area Measurement, Volume Measurement
- Laser Beam Color
- Green
- Color
- Black, Red
- Laser Class
- Class 2
- Resolution
- 1/10 mm
- Measuring Range - Maximum
- 120 m
- Measuring Units
- Feet, Inches, Meters
- Display Type
- LCD
- Includes
- (2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate, Hand Loop, Case, Safety Instructions
- Includes Batteries
- Batteries Included
- System of Measurement
- Metric/SAE
- Use Location
- Indoor
- Connectivity
- Bluethooth, NFC
- Measuring Range - Minimum
- 2 in
- Operating Life - Measurements
- 5,000
- Standards
- IP54, ISO 16331-1
- Wire Color
- Black, Red
Dimensions
- Overall Width
- 2 in
- Battery Size
- AAA
- Overall Depth
- 1 in
- Overall Height
- 5 in
- Laser Wavelength
- 518 nm
Description
Laser Distance Meter, Measuring Range - Maximum 120 m, Measuring Range - Minimum 2 in, Accuracy +/- 1.5 mm, Battery Size AAA, Connectivity Bluethooth, NFC, Display Type LCD, Includes (2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate, Hand Loop, Case, Safety Instructions, Includes Batteries Batteries Included, Laser Beam Color Green, Measuring Units Feet, Inches, Meters, Number of Values Stored 30, System of Measurement Metric/SAE, Color Black, Red
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.