Laser Distance Meter

  • Mfr # Disto X1
  • Zoro # G123956403
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Features
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
Connectivity
Bluethooth, NFC
Laser Beam Color
Red
Measuring Range - Maximum
100 m
Number of Values Stored
30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Disto X1
Zoro #
G123956403
UPC #
7640180533962
Country of Origin
Hungary

Dimensions

Overall Height
4 7/8 in
Laser Wavelength
635 nm
Battery Size
AAA
Overall Depth
1 in
Overall Width
2 1/8 in
Fits Chest Size
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode

Details

Item
Laser Distance Meter
Features
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
Connectivity
Bluethooth, NFC
Laser Beam Color
Red
Measuring Range - Maximum
100 m
Number of Values Stored
30
Measuring Range - Minimum
2 in
Functions
Addition, Area Measurement, Distance Measurement, Minimum/Maximum Measurement, Subtraction, Volume Measurement
Operating Life - Measurements
7,000
Operating Life - Time
14 hr
Measuring Units
Feet, Inches, Meters
Standards
IP54, ISO 16331-1
Includes Batteries
Batteries Included
Color
Black, Yellow
Resolution
1/10 mm
Display Type
LCD
Accuracy
+/- 1.5 mm
Includes
(2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate Silver, Hand Loop, Case, Safety Instructions
System of Measurement
Metric/SAE
Use Location
Indoor
Wire Color
Black, Yellow

Description

Laser Distance Meter, Measuring Range - Maximum 100 m, Measuring Range - Minimum 2 in, Accuracy +/- 1.5 mm, Battery Size AAA, Connectivity Bluethooth, NFC, Display Type LCD, Includes (2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate Silver, Hand Loop, Case, Safety Instructions, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 30, System of Measurement Metric/SAE, Color Black, Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews