Shop All Distance Meters
Leica
Laser Distance Meter, Range Up to 660 ft.
Mfr # E7500I
Zoro # G5132434
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 660 ft
- Accuracy +/- 1 mm
- Distance Meter Functions Area, Distance, Indirect Measure, Trapezoid, Triangles, Volume, Widths From A Safe Location
- Battery Type (2) AA
Product Information
- Brand Leica
- MFR # E7500I
- Zoro # G5132434
- UPC # 00636156049992
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Battery Size | AA |
Laser Wavelength | 635 nm |
Overall Width | 1 1/8 in |
Overall Depth | 2 1/4 in |
Overall Height | 5 5/8 in |
Tripod Thread Size | 1/4" |
Details
Description
Laser Distance Meter, Measuring Range - Maximum 655 ft, Measuring Range - Minimum 0 m, Accuracy +/- 1 mm, Battery Size AA, Connectivity Bluetooth, Display Type LCD, Includes Case, Strap, Warranty Card, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 30, System of Measurement Metric/SAE, Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- CSX-900 Cane Torch Extender, Tapered Tip, 32 in. (2070)
- KRAFT TOOL Squeegee Trowel Replacement Handle (GG244-01)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- LEICA Large Target Plate For Laser Meters (723385)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- LEICA Corner Target Plate For Laser Meters (723774)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- REED INSTRUMENTS Distance Meter (R8005)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- Leica Distance Meters