Zoro Homepage

Catch Receiver, 3 Mode Type

  • Mfr # 842018

  • Zoro # G7427220


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1mm, +/-3mm, +/-5mm
Application
Increases Readable Range
Construction
Plastic
Type
3 Mode
Characteristics
IP54 Dust and Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842018
Zoro #
G7427220
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/4 in
Overall Width
3 1/2 in
Overall Depth
8 7/8 in

Details

Item
Catch Receiver
Accuracy
+/-1mm, +/-3mm, +/-5mm
Application
Increases Readable Range
Construction
Plastic
Type
3 Mode
Characteristics
IP54 Dust and Water Resistant
Power Source
(3) AA Batteries
For Use With
784437, Mfr. No. 784438
Battery Type
AA
Material
Plastic
Display Type
LCD
Color
Red
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
122 Degrees F
Compatible with Product Type
Rotary Lasers
Working Range - Maximum
50 m
Operating Temperature - Minimum
-4 Degrees F
Compatible Laser Beam Color
Red
Compatible with Manufacturer Model Number
784437, 784438
Includes Batteries
Batteries Included
Operating Life - Time
44 hr
Compatible Manufacturer Part Number
784437, 784438
Compatible Manufacturer Model Number
784437, 784438
For Use With Mfr. Model Number
784437, 784438
Compatible with Manufacturer Model No.
784437, 784438
Compatible with Mfr. Model No.
784437, 784438
For Use with Mfr Model Number
784437, 784438
Compatible Pump Manufacturer Part Number
784437, 784438
Compatible Mfr. Model Number
784437, 784438

Description

Catch Receiver, Battery Type AA, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 53VU69, Compatible with Manufacturer Model Number 784437, 784438, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 50 m, Color Red, Compatible with Product Type Rotary Lasers, Display Type LCD, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 8 7/8 in, Overall Height 6 3/4 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.