Shop LEICA LINO

CrossLineLaser, Grn, 100', 20V Max/AA

  • Mfr # Lino L2G
  • Zoro # G6045687

product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Lino L2G
Zoro #
G6045687
UPC #
-
Country of Origin
China
Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Green
Range w/o Detector
100 ft
Power Source
Battery
Laser Class
Class 2
Plumb Down
No
Accuracy
+/-0.0079 in @ 33 ft
Preset Angle
180 Degrees
Auto Leveling Range
+/-3 Degrees
Number of Plumb Vials
0
Range w/Detector
260 ft
Number of 45 Degree Vials
0
Number of Level Vials
0
Auto Shutoff
No
Number of Scanning Modes
0
IP Rating
IP54
Visual/Audible Indicators
Yes
Plumb Up
No
Features
Highly Visible Green Lines Projected at Perfect Angles to One Another, Wavelength 525nm
Total Number of Vials
2
Includes
Case, Charger, Adapter, Target
Material
Plastic
Battery Type
AA, 20V Max
Outdoor Range - Maximum
262 ft
Use Location
Indoor, Outdoor
Working Range with Detector - Maximum
260 ft
Laser Beam Color
Green
Indoor Range - Maximum
262 ft
Self-Leveling Range
+/-4 Degrees
Mount Type
Magnetic
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Level Indicators
Audible, Visual
Laser Output
1 mW
Working Range without Detector - Maximum
100 ft
Weight
1.17 lb
Number of 45 Vials
0
Preset Angles
180 Degrees
Number of Planes
0
Operating Temperature - Minimum
14 Degrees F
Bluetooth
Not Bluetooth Compatible
Automatic Shutoff
Yes
Standards
ISO 9001
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
3 7/8 in
Length
3 7/8 in
Thread Size
1/4 in, 5/8 in
Width
2 3/8 in
Overall Width
2 3/8 in
Tripod Thread Size
1/4"-20
Overall Depth
3 15/16 in
Overall Height
4 5/16 in

Description

Cross Line Laser, Accuracy +/-0.0079 in @ 33 ft, Battery Type AA, 20V Max, Bluetooth Not Bluetooth Compatible, Features Highly Visible Green Lines Projected at Perfect Angles to One Another, Wavelength 525nm, Includes Case, Charger, Adapter, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 260 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Includes Batteries Batteries Included

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.