Shop LEICA LINO

CrossLineLaserKit, Rd, 90', AA, 2-3/8"

  • Mfr # Lino L2s
  • Zoro # G6051451

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Lino L2s
Zoro #
G6051451
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4 in, 5/8 in
Width
2 3/8 in
Height
3 7/8 in
Length
3 7/8 in
Tripod Thread Size
1/4"-20
Overall Width
2 3/8 in
Overall Height
4 5/16 in
Overall Depth
3 15/16 in
Fits Chest Size
Self-Levelling, Sharp and Precise Cross Lines, Smart Adapters, Triple Power Concept

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
90 ft
Auto Leveling Range
+/-3 Degrees
Number of Level Vials
0
Number of Scanning Modes
0
Plumb Up
No
Auto Shutoff
No
Accuracy
+/-0.0079 in @ 33 ft
Number of Plumb Vials
0
Includes
Adapter, Case, Target
Laser Class
Class 2
Number of 45 Degree Vials
0
Plumb Down
No
Features
Self-Levelling, Sharp and Precise Cross Lines, Smart Adapters, Triple Power Concept
Preset Angle
180 Degrees
Range w/Detector
260 ft
Total Number of Vials
2
Visual/Audible Indicators
Yes
Power Source
Battery
IP Rating
IP54
Material
Plastic
Battery Type
AA
Number of 45 Vials
0
Number of Planes
0
Operating Temperature - Maximum
122 Degrees F
Laser Beam Color
Red
Working Range without Detector - Maximum
90 ft
Mount Type
Magnetic
Indoor Range - Maximum
262 ft
Preset Angles
180 Degrees
Includes Batteries
Batteries Included
Operating Temperature - Minimum
14 Degrees F
Weight
1.17 lb
Automatic Shutoff
Yes
Laser Output
1 mW
Standards
ISO 9001
Bluetooth
Not Bluetooth Compatible
Outdoor Range - Maximum
262 ft
Use Location
Indoor, Outdoor
Self-Leveling Range
+/-4 Degrees
Working Range with Detector - Maximum
260 ft
Level Indicators
Audible, Visual
Power Source - old
Battery
Shell Material
Plastic

Description

The Leica Lino L2s Cross Line Laser Kit has a bright red laser beam that projects sharp and precise cross lines for easy leveling. It is designed to meet the needs of interior and exterior construction professionals. The red laser beam produces sharp and precise cross lines that are helpful in aligning objects or checking level or plumb of surfaces. This 635 nm wavelength rotary/straight line laser kit is made up of 3 pieces, including the base unit, straight wireway, and lens cover. With its user-friendly design, this tool provides an ergonomic grip with high comfort for efficient working. You can use it on different surfaces with different thread sizes because it comes with a 1/4" thread size for standard cameras and a 5/8" thread size for heavy duty cameras. The Leica Lino L2s Cross Line Laser Kit will be the perfect addition to your tool box.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.