Shop LEISURE CRAFT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Square Perforated Pedestal Table, Portable, 30"H, Granite
- Mfr # SQ24TAB30-GRANITE
- Zoro # G522904814
product price:Â
$
727.99
/ea
Key Features
Product Type
Dining Table
Finish
Powder Coated / Thermoplastic Coated
Shape
Sqaure
Height
30 in
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ24TAB30-GRANITE
- Zoro #
- G522904814
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Dining Table
- Finish
- Powder Coated / Thermoplastic Coated
- Shape
- Sqaure
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Leg Type
- Pedestal
- For Use With
- C1-PERF Chairs
- Frame Material
- Steel
- Assembly Required
- Yes
- Color
- Granite
- Frame Color
- Black
- Item
- Patio Table
- Material
- Perforated Metal
Dimensions
- Height
- 30 in
- Depth
- 24 in
- Width
- 24 in
Description
The Leisure Craft 24-inch Square Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch by 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, provides exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space and seating needs. Finished with a thermoplastic coating available in a variety of colors, this table combines weather resistance with visual appeal, making it ideal for restaurants, cafes, patios, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.