
24" Square Perforated Pedestal Table, Portable, 40"H, Burgundy
Mfr # SQ24TAB40-BURGUNDY
Zoro # G922904728
product price:Â $808.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Finish
Powder Coated / Thermoplastic Coated
Color
Burgundy
Assembly Required
Yes
For Use With
C2-PERF Chairs
Product Type
Bar Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ24TAB40-BURGUNDY
Zoro #
G922904728
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
40 in
Depth
24 in
Details
Finish
Powder Coated / Thermoplastic Coated
Color
Burgundy
Assembly Required
Yes
For Use With
C2-PERF Chairs
Product Type
Bar Table
Shape
Sqaure
Item
Patio Table
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Color
Black
Frame Material
Steel
Material
Perforated Metal
Leg Type
Pedestal
Description
The Leisure Craft 24-inch Square Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch by 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, provides exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space and seating needs. Finished with a thermoplastic coating available in a variety of colors, this table combines weather resistance with visual appeal, making it ideal for restaurants, cafes, patios, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.