32 Gallon Receptacle with Lid and Liner, Expanded Metal, Portable, Granite
- Mfr # 32EXPLNSML-GRANITE
- Zoro # G122904931
product price:Â
$
874.99
/ea
Key Features
Container Capacity
32 Gallon
Container Shape
Round
Height
28-5/8 in
Overall Width
23.5 in
Material
Expanded Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32EXPLNSML-GRANITE
- Zoro #
- G122904931
- UPC #
- -
- Country of Origin
- United States
- Container Capacity
- 32 Gallon
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Granite
- Material
- Expanded Metal
- Finish
- Powder Coated / Thermoplastic Coated
- Includes
- Liner and Lid; Surface Mounting Tabs Built-In
- Lid Type
- Flat with Top Opening
Dimensions
- Height
- 28-5/8 in
- Overall Width
- 23.5 in
- Depth
- 23.5 in
Description
The Leisure Craft 32 Gallon expanded metal receptacle - the pinnacle of waste management technology. This industrial grade receptacle is constructed from heavy-gauge metal, ensuring its longevity and durability even in the harshest of environments. Coated with a thermoplastic coating that is impervious to fading, cracking, peeling, or warping, this receptacle is a true champion. Perfect for schools, parks, and businesses alike. The removable top allows for effortless bag changes, while the coated surface ensures that cleaning is a breeze. Safety is paramount with rounded edges, making this receptacle a safe and reliable solution for any setting. This receptacle blends seamlessly in any setting making it both practical and visually appealing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.