36" Round Perforated Pedestal Table, Portable, 40"H, Black
- Mfr # 36TAB40-BLACK
- Zoro # G822904705
product price:Â
$
902.99
/ea
Key Features
Color
Black
Shape
Round
Material
Perforated Metal
Frame Material
Steel
Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36TAB40-BLACK
- Zoro #
- G822904705
- UPC #
- -
- Country of Origin
- United States
- Item
- Patio Table
- Color
- Black
- Shape
- Round
- Material
- Perforated Metal
- Frame Material
- Steel
- Assembly Required
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Finish
- Powder Coated / Thermoplastic Coated
- Leg Type
- Pedestal
- For Use With
- C2-PERF Chairs
- Frame Color
- Black
- Product Type
- Bar Table
Dimensions
- Height
- 40 in
- Depth
- 36 in
- Width
- 36 in
Description
The Leisure Craft 36-inch Round Perforated Pedestal Table is designed for durability and timeless style in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space. For added functionality, the table includes a 1-3/4-inch umbrella hole with a locking collar and knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant colors, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.