36" Square Perforated Pedestal Table, Portable, 30"H, Orange
- Mfr # SQ36TAB30-ORANGE
- Zoro # G122904986
product price:Â
$
869.99
/ea
Key Features
Material
Perforated Metal
Depth
36 in
Width
36 in
Finish
Powder Coated / Thermoplastic Coated
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ36TAB30-ORANGE
- Zoro #
- G122904986
- UPC #
- -
- Country of Origin
- United States
- Material
- Perforated Metal
- Finish
- Powder Coated / Thermoplastic Coated
- Color
- Orange
- Shape
- Sqaure
- Item
- Patio Table
- Frame Color
- Black
- Leg Type
- Pedestal
- Product Type
- Dining Table
- For Use With
- C1-PERF Chairs
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
- Frame Material
- Steel
Dimensions
- Depth
- 36 in
- Width
- 36 in
- Height
- 30 in
Description
The Leisure Craft 36-inch Square Perforated Pedestal Table is designed for durability, style, and functionality in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch by 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - provides superior stability and versatility. For added convenience, the table includes a 1-3/4-inch umbrella hole with locking knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant color options, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.