46" Round ADA Accessible Outdoor Picnic Table with 3 Bench Seats, Yellow
- Mfr # T46ROP-ADA-YELLOW
- Zoro # G122904856
product price:Â
$
1,630.99
/ea
Key Features
Shape
Round
Tabletop Structural Material
Expanded Metal
Frame Color
Black
Overall Length
81 in
Overall Width
63-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T46ROP-ADA-YELLOW
- Zoro #
- G122904856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 81 in
- Overall Width
- 63-1/2 in
- Overall Height
- 29-1/4 in
- Seat Height
- 16-1/2 in
Details
- Shape
- Round
- Tabletop Structural Material
- Expanded Metal
- Tabletop Color
- Yellow
- Frame Color
- Black
- Item
- Picnic Tables
- Frame Material
- Steel
- Finish
- Powder Coated / Thermoplastic Coated
- Includes Umbrella Hole
- Yes
- Assembly Required
- Yes
- ADA / Wheelchair Accessible
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Description
The Leisure Craft 46" Round ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" round table boasts three 38-1/2" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft 46" Round ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.