46" Square ADA Accessible Outdoor Picnic Table with 3 Bench Seats, Black Green

  • Mfr # T46SQP-ADA-BLACK GREEN

  • Zoro # G922904988


product price:  $1,467.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shape
Sqaure
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Color
Black
Frame Material
Steel
Overall Height
29-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQP-ADA-BLACK GREEN
Zoro #
G922904988
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-1/4 in
Seat Height
16-1/2 in
Overall Length
80 in
Overall Width
74-1/2 in

Details

Shape
Sqaure
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Color
Black
Frame Material
Steel
Item
Picnic Tables
Assembly Required
Yes
Tabletop Color
Black Green
Tabletop Structural Material
Expanded Metal
ADA / Wheelchair Accessible
Yes
Finish
Powder Coated / Thermoplastic Coated
Includes Umbrella Hole
Yes

Description

The Leisure Craft 46" x 58" ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" x 58" table boasts three 38" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft 46" x 58" ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.