Shop LEISURE CRAFT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6' Standard Picnic Table, Perforated Metal, Portable, Black
- Mfr # T6XPP-PERF-BLACK
- Zoro # G522904692
product price:Â
$
1,602.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Frame Color
Black
Overall Length
72 in
Overall Width
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6XPP-PERF-BLACK
- Zoro #
- G522904692
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Tabletop Structural Material
- Perforated Metal
- Tabletop Color
- Black
- Frame Color
- Black
- Item
- Picnic Tables
- Finish
- Powder Coated / Thermoplastic Coated
- Includes Umbrella Hole
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
- Frame Material
- Steel
Dimensions
- Overall Length
- 72 in
- Overall Width
- 62 in
- Overall Height
- 29-11/16 in
- Seat Height
- 16-3/4 in
Description
The Leisure Craft 6 FT Standard Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 6 people comfortably. With 2 spacious 72" benches on either side, this picnic table offers ample seating space for any gathering and features a built-in slot to hold an umbrella to provide shade for the table. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 6 FT Standard Picnic Table is the perfect addition to any outdoor setting where durability is important. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.