Shop LEISURE CRAFT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8 FT ADA Accessible Outdoor Picnic Table with 2 Bench Seats, Purple
- Mfr # T8XPP-ADA-PURPLE
- Zoro # G522904760
product price:Â
$
1,677.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Frame Color
Black
Overall Length
96 in
Overall Width
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8XPP-ADA-PURPLE
- Zoro #
- G522904760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 96 in
- Overall Width
- 62 in
- Overall Height
- 29-11/16 in
- Seat Height
- 16-3/4 in
Details
- Shape
- Rectangle
- Tabletop Structural Material
- Expanded Metal
- Tabletop Color
- Purple
- Frame Color
- Black
- Item
- Picnic Tables
- Frame Material
- Steel
- Finish
- Powder Coated / Thermoplastic Coated
- Includes Umbrella Hole
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
- ADA / Wheelchair Accessible
- Yes
Description
The Leisure Craft 8 FT ADA Accessible Standard Picnic Table. Crafted with precision using heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this industrial-grade picnic table is built to last and does not fade, crack, peel, or warp. Ideal for schools, parks, and businesses alike, this picnic table offers seating for up to 6 people with its two 72" benches and features a built-in slot to hold an umbrella to provide shade for the table. The smart design leaves ADA accessible space on each end of the table, ensuring everyone can enjoy a meal or conversation together in comfort and style. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. Choose from classic colors to match any setting or theme. The Leisure Craft 8 FT ADA Accessible Standard Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are important. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.