
Bench w/o Back, Surfce Mount, 8ft., Red
Mfr # B8XPSM-RED
Zoro # G0493880
product price: $535.99
/eaKey Features
Frame Color
Black
Back Coating/Finish
Thermoplastic Coated
Seat Color
Red
Finish
Powder-Coated Frame
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPSM-RED
Zoro #
G0493880
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft
Overall Height
18.375 in
Overall Width
15 in
Overall Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench without Back, Surface Mount
Back Coating/Finish
Thermoplastic Coated
Seat Color
Red
Finish
Powder-Coated Frame
Frame Material
Steel
Frame Finish
Powder Coated
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Shape
Rectangle
Back Color
Red
Bench Color
Red
Mounting
Surface Mount
Maximum Seating Capacity
4
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor
Product Type
Bench without Back
Color
Red
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Description
Bench w/o Back,Surfce Mount,8ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.