Zoro Homepage

Bench/Back, Surface Mount, 6ft., Burgundy

  • Mfr # B6WBSM-BURGUNDY

  • Zoro # G0565831


product price: $761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Overall Width
23.75 in
Product Type
Bench with Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBSM-BURGUNDY
Zoro #
G0565831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23.75 in
Overall Height
36.625 in
Length
6 ft
Overall Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench with Back, Surface Mount
Color
Burgundy
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Product Type
Bench with Back
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Burgundy
Back Coating/Finish
Thermoplastic Coated
Seat Color
Burgundy
Shape
Rectangle
Mounting
Surface Mount
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Back Color
Burgundy
Maximum Seating Capacity
3
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal

Description

Bench/Back,Surface Mount,6ft.,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.