
Bench/Back, Surface Mount, 8ft., Navy
Mfr # B8WBSM-NAVY
Zoro # G0493302
product price: $734.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Frame Color
Black
Finish
Powder-Coated Frame
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
4
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8WBSM-NAVY
Zoro #
G0493302
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
36.625 in
Overall Width
23.75 in
Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench with Back, Surface Mount
Finish
Powder-Coated Frame
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
4
Frame Material
Steel
Shape
Rectangle
Mounting
Surface Mount
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Navy
Color
Navy
Indoor/Outdoor
Outdoor
Seat Color
Navy
Back Color
Navy
Product Type
Bench with Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Frame Finish
Powder Coated
Back Coating/Finish
Thermoplastic Coated
Bench Coating/Finish
Thermoplastic Coated
Description
Bench/Back,Surface Mount,8ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.