Round Portable Picnic Table, Burgundy, 46 in L
- Mfr # T46ROP-BURGUNDY
- Zoro # G0494608
product price:Â
$
1,229.99
/ea
Key Features
Shape
Round
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T46ROP-BURGUNDY
- Zoro #
- G0494608
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Tabletop Structural Material
- Expanded Metal
- Bench Structural Material
- Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
- Maximum Seating Capacity
- 8
- Tabletop Color
- Burgundy
- Frame Color
- Black
- Bench Color
- Burgundy
- Item
- Portable Picnic Table
- Resists
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
- Features
- Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
- Bench Coating/Finish
- Thermoplastic Coated
- Frame Finish
- Powder Coated
- Top Type
- Expanded Metal
- Seat Color
- Burgundy
- Color
- Burgundy
- Mounting
- Portable
- Indoor/Outdoor
- Outdoor
- Product Type
- Picnic Table
- Material
- Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
- Frame Material
- Steel
- Finish
- Powder-Coated Frame
Dimensions
- Overall Length
- 46 in
- Overall Width
- 81 in
- Overall Height
- 29.25 in
- Tabletop Diameter
- 46 in
Description
Portable,Round,Picnic Table,46 In.,Burgundy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.