Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Receptacle, 32 Gal, Black

  • Mfr # 32EXPLNSML-BLACK

  • Zoro # G215632000


product price: $706.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
32 gal
Container Shape
Round
Height
28 5/8 in
Material
Metal
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32EXPLNSML-BLACK
Zoro #
G215632000
UPC #
810177270126
Country of Origin
United States

Dimensions

Height
28 5/8 in
Depth
23 1/2 in
Overall Diameter
23 1/2 in

Details

Container Capacity
32 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal
Finish
Powder-Coated
Container Mounting Style
Free-Standing
Features
Above Ground, In-Ground, Surface Mounting
Mobility
Stationary
Includes Ashtray
Ashtray Not Included
Location
Outdoor
Number of Wheels
0
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Lid Type
Flat with Top Opening
Includes Rigid Liner
Rigid Liner Included
Rigid Liner Material
Plastic

Description

Round, Black, Height 28 5/8 in, Depth 23 1/2 in, Powder-Coated, Outdoor, Stationary, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.