Shop LEISURE CRAFT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Perforated Semi-Circle Pedestal Table, Portable, 40"H, Red
- Mfr # STAB40-PERF-RED
- Zoro # G922904704
product price:Â
$
806.99
/ea
Key Features
Leg Type
Pedestal
Product Type
Bar Table
Frame Material
Steel
Height
40 in
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STAB40-PERF-RED
- Zoro #
- G922904704
- UPC #
- -
- Country of Origin
- United States
- Item
- Patio Table
- Leg Type
- Pedestal
- Product Type
- Bar Table
- Frame Material
- Steel
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
- Shape
- Semi-Circle
- Color
- Red
- For Use With
- C2-PERF Chairs
- Material
- Perforated Metal
- Frame Color
- Black
- Finish
- Powder Coated / Thermoplastic Coated
Dimensions
- Height
- 40 in
- Width
- 44 in
- Depth
- 22 in
Description
The Leisure Craft 44" Perforated Semi-Circular Cafe Pedestal Table is designed to maximize seating in tight spaces-ideal for stadiums, restaurant patios, and cafes. Its semi-circular shape allows for convenient wall placement, comfortably seating three to four people while conserving floor space. Built for durability, the table features a perforated metal top and heavy-duty 11-gauge steel construction. The pedestal base includes a black powder-coated galvanized steel tubular leg with an 8-inch diameter mounting plate for superior stability. Available in two heights - 30 inches for standard dining and 40 inches for bar height seating - this table provides versatility for any environment. Finished in a thermoplastic coating in a variety of color options, it delivers exceptional weather resistance and long-lasting performance. For a complete look, pair it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.