Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable, Bench with Back, 8ft., Beige

  • Mfr # B8WBP-BEIGE

  • Zoro # G0493941


product price: $879.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Black
Mounting
Portable
Back Color
Beige
Product Type
Bench with Back
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBP-BEIGE
Zoro #
G0493941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Height
36.625 in
Length
8 ft
Overall Width
23.75 in

Details

Frame Color
Black
Item
8 ft Bench with Back, Portable Mount
Mounting
Portable
Back Color
Beige
Product Type
Bench with Back
Maximum Seating Capacity
4
Bench Coating/Finish
Thermoplastic Coated
Frame Finish
Powder Coated
Color
Beige
Frame Material
Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Seat Color
Beige
Finish
Powder-Coated Frame
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Back Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
Bench Color
Beige
Shape
Rectangle

Description

Portable,Bench with Back,8ft.,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products