
Portable, Bench w/o Back, 8ft., Beige
Mfr # B8XPP-BEIGE
Zoro # G0494407
product price: $497.99
/eaKey Features
Frame Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Finish
Powder Coated
Bench Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPP-BEIGE
Zoro #
G0494407
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Length
8 ft
Overall Width
15 in
Overall Height
18.375 in
Details
Frame Color
Black
Item
8 ft Bench without Back, Portable Mount
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Finish
Powder Coated
Bench Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Indoor/Outdoor
Outdoor
Back Coating/Finish
Thermoplastic Coated
Frame Material
Steel
Back Color
Beige
Seat Color
Beige
Mounting
Portable
Product Type
Bench without Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Color
Beige
Maximum Seating Capacity
4
Bench Color
Beige
Finish
Powder-Coated Frame
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Description
Portable,Bench w/o Back,8ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.