Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Expanded Table, 46 in, Red

  • Mfr # T46ROP-ADA-RED

  • Zoro # G915632003


product price: $1,207.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Structural Material
Expanded Metal
Shape
Round
Bench Color
Red
Bench Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-ADA-RED
Zoro #
G915632003
UPC #
810177270072
Country of Origin
United States

Dimensions

Overall Width
63.5 in
Overall Length
81 in
Tabletop Diameter
46 in
Overall Height
29.25 in

Details

Tabletop Color
Red
Item
Expanded Picnic Table
Tabletop Structural Material
Expanded Metal
Shape
Round
Bench Color
Red
Bench Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Portable
Frame Color
Black
Top Type
Expanded Metal
Indoor/Outdoor
Outdoor
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Material
Steel
Seat Color
Red
Maximum Seating Capacity
6
Finish
Powder-Coated Frame
Product Type
Picnic Table
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Color
Red
Frame Finish
Powder Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Round Expanded Table,46 in,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.