Zoro Homepage

Round Portable Picnic Table, Orange, 46 in

  • Mfr # T46ROP-ORANGE

  • Zoro # G0495673


product price: $1,594.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Round
Overall Length
46 in
Tabletop Diameter
46 in
Frame Material
Steel
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-ORANGE
Zoro #
G0495673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Tabletop Diameter
46 in
Overall Width
81 in
Overall Height
29.25 in

Details

Shape
Round
Tabletop Color
Orange
Item
Portable Picnic Table
Frame Material
Steel
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Color
Orange
Seat Color
Orange
Indoor/Outdoor
Outdoor
Tabletop Structural Material
Expanded Metal
Top Type
Expanded Metal
Finish
Powder-Coated Frame
Maximum Seating Capacity
8
Product Type
Picnic Table
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Coating/Finish
Thermoplastic Coated
Bench Color
Orange
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Finish
Powder Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Mounting
Portable
Frame Color
Black

Description

Round,Picnic Table,Portable,46 In.,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.